Series Information
| Manufacturer Part Number | 124974 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual NOTICE No Firearms Allowed On Premises Sign, 14 H x 10 W x 0.035 D, Aluminum |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Notice, Aviso |
| Legend | No Firearms Allowed On Premises/No Se Permiten Armas De Fuego En Estas Instalaciones |
| Material | Aluminum |
| Language | English, Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |