Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

124997 Brady Signs & Signage, B302 10X7 BLK/BLU/WHT BILING/NOTICE

MFG Item Number
124997

124997 Brady Signs & Signage, B302 10X7 BLK/BLU/WHT BILING/NOTICE

MFG Item Number
124997
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
124997
B302 10X7 BLK/BLU/WHT BILING/NOTICE

Series Information

Specifications

Specifications
Manufacturer Part Number 124997
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE Electrical Room No Storage Permitted Sign, 10 H x 7 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color White
Header Notice, Aviso
Legend Electrical Room No Storage Permitted/Cuarto Electr
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs