Series Information
| Manufacturer Part Number | 124999 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual NOTICE Electrical Room No Storage Permitted Sign, 14 H x 10 W x 0.06 D, Polystyrene |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Notice, Aviso |
| Legend | Electrical Room No Storage Permitted/Cuarto Electr |
| Material | Polystyrene |
| Language | English, Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |