T&B Series Information
| Manufacturer Part Number | 124AL |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | T&B |
| Family Series | Thomas & Betts Bushings, T&B Series |
| Description | 1 Inch Aluminum Bushing for Use with Rigid/IMC Conduit |
| Grounding | No |
| Hazardous Location | No |
| Temperature Rating | 105 °F |
| Mounting | Threaded |
| Composition | Aluminum |
| Trade Size | 1 " |
| Conduit Fitting | RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit) |
| Approvals | UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |