125-402
Crompton Instruments Current Transformers, 125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125-402

Crompton Instruments Current Transformers, 125 Series

125-402

Crompton Instruments Current Transformers, 125 Series
XFMR, CURRENT, 4000:5, 6.31in., LUGS
Item Number
125-402
MFG Item Number
CI-125-402
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 125 Series
Item #
125-402
XFMR, CURRENT, 4000:5, 6.31in., LUGS

125 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number CI-125-402
Manufacturer Crompton Instruments
Product Series 125
Family Series Crompton Instruments Current Transformers, 125 Series
Description XFMR, CURRENT, 4000:5, 6.31in., LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 6.31 " Dia.
Current Ratio 4,000:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 3 lbs
Gross Weight 3.065 lbs