125
Cully-Minerallac Conduit Mounts, Jiffy Clip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125

Cully-Minerallac Conduit Mounts, Jiffy Clip Series

125

Cully-Minerallac Conduit Mounts, Jiffy Clip Series
JIFFY CLIP
MFG Item Number
125
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Jiffy Clip Series
Item #
125
JIFFY CLIP

Jiffy Clip Series Information

  • One Hole Strap
  • For Mounting in Component, Wood, Steel, and Concrete
  • Snap‑On Design for Ease of Installation

Specifications

Specifications
Manufacturer Part Number 125
Manufacturer Cully-Minerallac
Product Series Jiffy Clip
Family Series Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Description JIFFY CLIP
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
Rigid Size (in) 1/4 "
Net Weight 0.01 lbs
Gross Weight 0.005 lbs