Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers
1250-D-RR0-00000-0-G
Gefran Process Controllers
Item Number
1250-D-RR0-00000-0-G
This item cannot be canceled or returned
Description
Process Controllers, Series
Item #
1250-D-RR0-00000-0-G
Specifications
Specifications
| Manufacturer Part Number |
F060864 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Process Controllers |
| Description |
Temperature Control |
| Power Supply |
20-27 VAC, 20-27 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Input Type |
DC Linear Voltage, RTD, Thermocouple |
| Output Type |
Logic, Relay |
| Number of Outputs |
3 |
| Display Type |
LCD |
| Case Size |
1/8 DIN |
| Thermocouple Class |
C, D, J, K, R, S, T |
| Control Loops |
On/Off, PID |
| Approvals |
CE, EAC, FM, UL |
| Comments |
Controller |
| Net Weight |
0.5313 lbs |
| Gross Weight |
0.5313 lbs |
1250-D-RR0-00000-0-G
Gefran Process Controllers