Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Process Controllers, 1250 Series
1250-R-R00-00000-1-G
Gefran Process Controllers, 1250 Series
1250-R-R00-00000-1-G Temperature
Item Number
1250-R-R00-00000-1-G
This item cannot be canceled or returned
Description
Process Controllers, 1250 Series
Item #
1250-R-R00-00000-1-G
1250-R-R00-00000-1-G Temperature
- Universal Input Configurable for Thermocouples, Resistance Thermometers, Linear Inputs
- Operator Interface with Large LCD Display, Customizable, with Choice of Colors
- Timer, Setpoint, and Algorithm Programmer for Controlling Motorized Valves
- Easy, Guided Configuration, Copy/Paste Parameters Even with Power Off
- Preventive Maintenance with Energy Counters (kWh) and Load Switching
- Scrolling Diagnostics Messages, Configurable, in the Selected Language
- Up to Two CT Inputs for Interrupted Load Diagnostics
- Removable Faceplate for Immediate Replacement
- RS485 Serial Communication in Modbus RTU
- Advanced Tuning of Control Parameters
- Relay, Logic, Isolated Analog Outputs
- 16 Function Block Applications
- Different Password Levels
- Remote Setpoint Input
- Sampling Time 60ms
Specifications
Specifications
| Manufacturer Part Number |
F060837 |
| Manufacturer |
Gefran |
| Product Series |
1250 |
| Family Series |
Gefran Process Controllers, 1250 Series |
| Description |
1250-R-R00-00000-1-G Temperature Control |
| Power Supply |
100-240 VAC, 100-240 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 240 VAC, 250 VDC |
| Input Type |
Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC |
| Output Type |
Relay |
| Number of Outputs |
2 |
| Display Type |
LED |
| Case Size |
1/8 DIN |
| Thermocouple Class |
C, D, J, K, R, S, T |
| Approvals |
CE, UL |
| Net Weight |
0.5291 lbs |
| Gross Weight |
0.7 lbs |
1250-R-R00-00000-1-G
Gefran Process Controllers, 1250 Series