Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125020 Brady Signs & Signage, B401 10X7 BLK/BLU/WHT BILING/NOTICE

MFG Item Number
125020

125020 Brady Signs & Signage, B401 10X7 BLK/BLU/WHT BILING/NOTICE

MFG Item Number
125020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125020
B401 10X7 BLK/BLU/WHT BILING/NOTICE

Series Information

Specifications

Specifications
Manufacturer Part Number 125020
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE Employees Only Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Header Notice, Aviso
Legend Employees Only/Solo Empleados
Material Polystyrene
Language English, Spanish
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs