Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125042 Brady Signs & Signage, B302 10X14 BLK/BLU/WHT BILING/NTC KEEP
MFG Item Number
125042

125042 Brady Signs & Signage, B302 10X14 BLK/BLU/WHT BILING/NTC KEEP

MFG Item Number
125042
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125042
B302 10X14 BLK/BLU/WHT BILING/NTC KEEP

Series Information

Specifications

Specifications
Manufacturer Part Number 125042
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE Keep Area Clean Sign, 10 H x 14 W x 0.006 D, Polyester
Type Warning Signs
Background Color White
Header Notice, Aviso
Legend Keep Area Clean/Mantener Limpia Esta Area
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs