Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125050

Brady Signs & Signage

125050

Brady Signs & Signage
B401 10X7 BLK/BLU/WHT BILING/NTC NO
MFG Item Number
125050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125050
B401 10X7 BLK/BLU/WHT BILING/NTC NO

Series Information

Specifications

Specifications
Manufacturer Part Number 125050
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE No Parking Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Traffic/Parking Signs
Background Color White
Header Notice, Aviso
Legend No Parking/No Estacionarse
Material Polystyrene
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs