Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125052 Brady Signs & Signage, B555 14X10 BLK/BLU/WHT BILING/NTC NO

MFG Item Number
125052

125052 Brady Signs & Signage, B555 14X10 BLK/BLU/WHT BILING/NTC NO

MFG Item Number
125052
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125052
B555 14X10 BLK/BLU/WHT BILING/NTC NO

Series Information

Specifications

Specifications
Manufacturer Part Number 125052
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE No Parking Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Header Notice, Aviso
Legend No Parking/No Estacionarse
Material Aluminum
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs