Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125066 Brady Signs & Signage, B302 14X10 BLK/BLU/WHT BILING/NOTICE

MFG Item Number
125066

125066 Brady Signs & Signage, B302 14X10 BLK/BLU/WHT BILING/NOTICE

MFG Item Number
125066
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125066
B302 14X10 BLK/BLU/WHT BILING/NOTICE

Series Information

Specifications

Specifications
Manufacturer Part Number 125066
Manufacturer Brady
Family Series Brady Signs & Signage
Description Prohibited Activity Sign - Self-Sticking Polyester, English and Spanish Bilingual
Type Security/Admittance Signs
Background Color White
Header Notice, Aviso
Legend Restricted Area Authorized Personnel Only/Area Restringida Solo Personel Autorizado
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs