Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125069 Brady Signs & Signage, B302 10X7 BLK/BLU/WHT BILING/NTC THIS

MFG Item Number
125069

125069 Brady Signs & Signage, B302 10X7 BLK/BLU/WHT BILING/NTC THIS

MFG Item Number
125069
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125069
B302 10X7 BLK/BLU/WHT BILING/NTC THIS

Series Information

Specifications

Specifications
Manufacturer Part Number 125069
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE This Is A Drug-Free Workplace Sign, 10 H x 7 W x 0.006 D, Polyester
Type Warning Signs
Background Color White
Header Notice, Aviso
Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs