Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125070 Brady Signs & Signage, B555 14X10 BLK/BLU/WHT BILING/NTC THIS

MFG Item Number
125070

125070 Brady Signs & Signage, B555 14X10 BLK/BLU/WHT BILING/NTC THIS

MFG Item Number
125070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125070
B555 14X10 BLK/BLU/WHT BILING/NTC THIS

Series Information

Specifications

Specifications
Manufacturer Part Number 125070
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE This Is A Drug-Free Workplace Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Notice, Aviso
Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Material Aluminum
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs