Series Information
| Manufacturer Part Number | 125071 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual NOTICE This Is A Drug-Free Workplace Sign, 14 H x 10 W x 0.06 D, Polystyrene |
| Type | Warning Signs |
| Background Color | White |
| Header | Notice, Aviso |
| Legend | This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas |
| Material | Polystyrene |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |