Series Information
| Manufacturer Part Number | 125078 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual NOTICE Vendors And Visitors Must Register At Main Office Sign, 14 H x 10 W x 0.006 D, Polyester |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Notice, Aviso |
| Legend | Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |