Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125085 Brady Signs & Signage, B555 10X7 BLK/BLU/WHT BILING/NOTICE

MFG Item Number
125085

125085 Brady Signs & Signage, B555 10X7 BLK/BLU/WHT BILING/NOTICE

MFG Item Number
125085
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125085
B555 10X7 BLK/BLU/WHT BILING/NOTICE

Series Information

Specifications

Specifications
Manufacturer Part Number 125085
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE Wheels Must Be Chocked Before Loading Or Unloading Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Notice, Aviso
Legend Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar
Material Aluminum
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs