Series Information
| Manufacturer Part Number | 125086 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual NOTICE Wheels Must Be Chocked Before Loading Or Unloading Sign, 10 H x 7 W x 0.06 D, Polystyrene |
| Type | Warning Signs |
| Background Color | White |
| Header | Notice, Aviso |
| Legend | Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar |
| Material | Polystyrene |
| Language | English, Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |