Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125089 Brady Signs & Signage, B401 14X10 BLK/BLU/WHT BILING/NOTICE

MFG Item Number
125089

125089 Brady Signs & Signage, B401 14X10 BLK/BLU/WHT BILING/NOTICE

MFG Item Number
125089
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125089
B401 14X10 BLK/BLU/WHT BILING/NOTICE

Series Information

Specifications

Specifications
Manufacturer Part Number 125089
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE Wheels Must Be Chocked Before Loading Or Unloading Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color White
Header Notice, Aviso
Legend Wheels Must Be Chocked Before Loading Or Unloading/ Trabar Las Ruedas Antes De Cargar O Descargar
Material Polystyrene
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs