Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1250A

O-Z Gedney Fittings

1250A

O-Z Gedney Fittings
2-1/2 IN ALUM LCKNT
Item Number
1250A
MFG Item Number
1-250A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Series
Item #
1250A
2-1/2 IN ALUM LCKNT

Series Information

Specifications

Specifications
Manufacturer Part Number 1-250A
Manufacturer O-Z Gedney
Family Series O-Z Gedney Fittings
Description Conduit Locknut, Trade Size 2-1/2 Inch, Diameter 3.54 Inch, Thickness 0.39 Inch, Material Aluminum, Installation 8 TPI Threaded, Approval UL 514B, CSA C22.2, Applicable Standard W-F-408E, NEMA FB-1, Application Used Where there is a Concern with
Net Weight 0.1 lbs
Gross Weight 0.1 lbs