1250E-8504
Eaton Photoelectric Sensors, ENHANCED 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1250E-8504

Eaton Photoelectric Sensors, ENHANCED 50 Series

1250E-8504

Eaton Photoelectric Sensors, ENHANCED 50 Series
PHOTO SENSOR,TB DET,ACDC,EM REL,MINI,TD
MFG Item Number
1250E-8504
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ENHANCED 50 Series
Item #
1250E-8504
PHOTO SENSOR,TB DET,ACDC,EM REL,MINI,TD

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Manufacturer Part Number 1250E-8504
Manufacturer Eaton
Product Series ENHANCED 50
Family Series Eaton Photoelectric Sensors, ENHANCED 50 Series
Description Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 200 Ft., Fiberglass reinforced plastic encl., 3A max AC, SPDT Form C Relay, 3A at 240 Vac, 5 Pin Mini Connector, 12–240 Vdc 24–240 Vac input
Power Type AC, DC
Max Range 100 '
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Output Type SPDT EM Relay
Operating Mode Dark On, Light On
Connection Type 5 Pin Mini
Matching Source Unit 1150E-6504
Composition Non-Metallic
Protection Rating IP67
Approvals CE, CSA, UL
Comments Thru-Beam Detector
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
1250E-8514
1250E-8514
Eaton Photoelectric Sensors, ENHANCED 50 Series