1250L-R-RR0-00000-0-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1250L-R-RR0-00000-0-G

Gefran Process Controllers

1250L-R-RR0-00000-0-G

Gefran Process Controllers
Temperature Control
Item Number
1250L-R-RR0-00000-0-G
MFG Item Number
F068637
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
1250L-R-RR0-00000-0-G
Temperature Control

Series Information

Specifications

Specifications
Manufacturer Part Number F068637
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Temperature Control
Power Supply 20-27 VAC, 20-27 VDC
Nominal Voltage 24 VAC, 24 VDC
Input Type DC Linear Voltage, RTD, Thermocouple
Output Type Relay
Number of Outputs 3
Display Type LCD
Case Size 1/8 DIN
Thermocouple Class B, C, D, E, G, J, K, L, L GOST, N, Pt20Rh-Pt40Rh, R, S, T, U
Approvals CE, UL
Net Weight 0.5313 lbs
Gross Weight 0.5313 lbs