Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125113 Brady Signs & Signage, B401 10X14 BLK/RD/WHT BILING/DANGER

MFG Item Number
125113

125113 Brady Signs & Signage, B401 10X14 BLK/RD/WHT BILING/DANGER

MFG Item Number
125113
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125113
B401 10X14 BLK/RD/WHT BILING/DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 125113
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Hearing Protection Required Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Danger, Peligro
Legend Hearing Protection Required./Uso Obligatorio De Proteccion Auditiva.
Material Polystyrene
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs