Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
125127 Brady Signs & Signage, B555 7X10 BLK/RD/WHT BILING/DANGER NON
MFG Item Number
125127

125127 Brady Signs & Signage, B555 7X10 BLK/RD/WHT BILING/DANGER NON

MFG Item Number
125127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125127
B555 7X10 BLK/RD/WHT BILING/DANGER NON

Series Information

Specifications

Specifications
Manufacturer Part Number 125127
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Non-Potable Water Do Not Drink Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Danger, Peligro
Legend Non-Potable Water. Do Not Drink/Agua No Potable. No Beber.
Material Aluminum
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs