Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125133 Brady Signs & Signage, B555 10X7 BLK/RD/WHT BILING/DANGER

MFG Item Number
125133

125133 Brady Signs & Signage, B555 10X7 BLK/RD/WHT BILING/DANGER

MFG Item Number
125133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125133
B555 10X7 BLK/RD/WHT BILING/DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 125133
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Acid Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Danger, Peligro
Legend Acid/Acido
Material Aluminum
Language English, Spanish
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs