Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125150 Brady Signs & Signage, B302 14X10 BLK/RED/WHT BILING/DANGER

MFG Item Number
125150

125150 Brady Signs & Signage, B302 14X10 BLK/RED/WHT BILING/DANGER

MFG Item Number
125150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125150
B302 14X10 BLK/RED/WHT BILING/DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 125150
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Chemical Storage Sign, 14 H x 10 W x 0.006 D, Polyester
Type Warning Signs
Background Color White
Header Danger, Peligro
Legend Chemical Storage/Almacenamiento De Sustancias Quimicas
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs