Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125174 Brady Signs & Signage, B302 14X10 BLK/RED/WHT BILING/DANGER

MFG Item Number
125174

125174 Brady Signs & Signage, B302 14X10 BLK/RED/WHT BILING/DANGER

MFG Item Number
125174
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125174
B302 14X10 BLK/RED/WHT BILING/DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 125174
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Crane Overhead Sign, 14 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger, Peligro
Legend Crane Overhead/Grua Aerea
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs