Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125185

Brady Signs & Signage

125185

Brady Signs & Signage
B401 14X10 BLK/RED/WHT BILING/DANGER
MFG Item Number
125185
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125185
B401 14X10 BLK/RED/WHT BILING/DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 125185
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual DANGER Do Not Drink This Water Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color White
Header Danger, Peligro
Legend Do Not Drink This Water/No Beber Esta Agua
Material Polystyrene
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs