Series Information
| Manufacturer Part Number | 12518ET3G444TSCF2-W2 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 125HP 1800 60 460V, J2 |
| Type | Induction Motor |
| Horsepower | 125 hp |
| Kilowatts | 93.2 kW |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 444/5TSC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 139 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Sealed |
| Shaft Diameter | 2.38 " |
| Overload Protection | None |
| Length | 41.50 " |
| Approvals | cCSAus |
| Net Weight | 1710.491 lbs |
| Gross Weight | 1710.491 lbs |