Series Information
| Manufacturer Part Number | 12518ET3Q444T-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 125HP 1800 3 60 460V, J2 |
| Type | General Purpose |
| Horsepower | 125 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 444/5T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 139 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 1717.074 lbs |
| Gross Weight | 1717.074 lbs |