1252
Eaton Plugs & Receptacles, Commercial Power Device Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1252

Eaton Plugs & Receptacles, Commercial Power Device Series

1252

Eaton Plugs & Receptacles, Commercial Power Device Series
Recp Single Surface 50A 250V 2P3W BK
MFG Item Number
1252
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Commercial Power Device Series
Item #
1252
Recp Single Surface 50A 250V 2P3W BK

Commercial Power Device Series Information

  • Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring from Back or Bottom
  • Flush Receptacles Feature Heavy Gauge Galvanized Steel Mounting Strap and Glass‑Reinforced Nylon Body
  • Universal Plugs Include Blades for Both 30A and 50A Configurations of the Same Voltage
  • Surface Receptacles Can Be Wired for Back or Bottom Wiring
  • Variety of 30A, 50A and 60A Configurations Available
  • Patented Lay‑In Terminals Accept up to #4 AWG Wire
  • Terminals Have Pressure Plates to Protect Wires


Specifications

Specifications
Manufacturer Part Number 1252
Manufacturer Eaton
Product Series Commercial Power Device
Family Series Eaton Plugs & Receptacles, Commercial Power Device Series
Description Eaton power device receptacle, 12 - 4 AWG, 50A, Surface, 250V, Back and bottom, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Glass-filled nylon, Power
Current Rating 50 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Surface Mount
Connection Type Receptacle
NEMA Configuration 6-50R
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs