Series Information
| Manufacturer Part Number | 125243 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual DANGER___Hole Cover____Do Not Remove/___Cubierta De Hoyo____No Remover Sign, 10 H x 7 W x 0.006 D, Polyester |
| Type | Warning Signs |
| Background Color | White |
| Header | Danger, Peligro |
| Legend | ____Hole Cover____ Do Not Remove/____Cubierta De Hoyo____ No Remover |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |