Series Information
| Manufacturer Part Number | 125294 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual DANGER Out Of Service Sign, 14 H x 10 W x 0.006 D, Polyester |
| Type | Warning Signs |
| Background Color | White |
| Header | Danger, Peligro |
| Legend | Out Of Service/Fuera De Servicio |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |