Series Information
| Manufacturer Part Number | 1252DPSA31B-P |
|---|---|
| Manufacturer | Toshiba |
| Family Series | Toshiba Motors |
| Description | MOTOR, ODP, 125HP, 3600RPM, 3PH, 60HZ, 230/460V, ODP, 404TS |
| Type | General Purpose |
| Horsepower | 125 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 404TS |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Footed |
| Current Rating | 284 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 1010 lbs |
| Gross Weight | 1010 lbs |