Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125330 Brady Signs & Signage, B302 10X14 BLK/RED/YEL/WHT CAUTION NO

MFG Item Number
125330

125330 Brady Signs & Signage, B302 10X14 BLK/RED/YEL/WHT CAUTION NO

MFG Item Number
125330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125330
B302 10X14 BLK/RED/YEL/WHT CAUTION NO

Series Information

Specifications

Specifications
Manufacturer Part Number 125330
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION No Smoking Beyond This Point Sign, 10 H x 14 W x 0.006 D, Polyester
Type Office/Facility Signs
Background Color White
Header Caution, Precaucion
Legend No Smoking Beyond This Point./No Fumar A Partir De Este Punto.
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs