Series Information
| Manufacturer Part Number | 125338 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual CAUTION Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Sign, 10 H x 7 W x 0.06 D, Polystyrene |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution, Precaucion |
| Legend | Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. Osha-Nec Regulations/Deb |
| Material | Polystyrene |
| Language | English, Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |