Series Information
| Manufacturer Part Number | 125342 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual CAUTION Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Sign, 14 H x 10 W x 0.006 D, Polyester |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution, Precaucion |
| Legend | Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. Osha-Nec Regulations/Deb |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |