Series Information
| Manufacturer Part Number | 125391 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual CAUTION Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights Sign, 10 H x 7 W x 0.035 D, Aluminum |
| Type | Warning Signs |
| Background Color | Yellow |
| Header | Caution, Precaucion |
| Legend | Hazardous Waste Material Storage Only No Smoking Open Flames Or Open Lights/Area De Almacenamiento |
| Material | Aluminum |
| Language | English, Spanish |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |