Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125407 Brady Signs & Signage, B401 14X10 BLK/YEL BILING/CAUTION KEEP

MFG Item Number
125407

125407 Brady Signs & Signage, B401 14X10 BLK/YEL BILING/CAUTION KEEP

MFG Item Number
125407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125407
B401 14X10 BLK/YEL BILING/CAUTION KEEP

Series Information

Specifications

Specifications
Manufacturer Part Number 125407
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION Keep Hands Out Of Moving Machinery Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs, Warning Signs
Background Color Yellow
Header Caution, Precaucion
Legend Keep Hands Out Of Moving Machinery/Mantener Las Ma
Material Polystyrene
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs