Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 125414 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual CAUTION Lock-Out For Safety Before You Start Sign, 14 H x 10 W x 0.006 D, Polyester |
| Type | Warning Signs |
| Background Color | Yellow |
| Header | Caution, Precaucion |
| Legend | Lock-Out For Safety Before You Start/Por Razones De Seguridad Bloquee Antes De Iniciar |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |