Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125417 Brady Signs & Signage, B302 10X7 BLK/YEL BILING/CAUTION

MFG Item Number
125417

125417 Brady Signs & Signage, B302 10X7 BLK/YEL BILING/CAUTION

MFG Item Number
125417
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125417
B302 10X7 BLK/YEL BILING/CAUTION

Series Information

Specifications

Specifications
Manufacturer Part Number 125417
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION Microwave In Use Sign, 10 H x 7 W x 0.006 D, Polyester
Type Warning Signs
Background Color Yellow
Header Caution, Precaucion
Legend Microwave In Use/Microondas En Uso
Material Polyester
Material Description Self-Sticking
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs