Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125446 Brady Signs & Signage, B401 10X7 BLK/YEL BILING/CAUTION SAFE

MFG Item Number
125446

125446 Brady Signs & Signage, B401 10X7 BLK/YEL BILING/CAUTION SAFE

MFG Item Number
125446
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125446
B401 10X7 BLK/YEL BILING/CAUTION SAFE

Series Information

Specifications

Specifications
Manufacturer Part Number 125446
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION Safety Shoes Required In This Area Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution, Precaucion
Legend Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad
Material Polystyrene
Language English, Spanish
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs