Series Information
| Manufacturer Part Number | 125447 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual CAUTION Safety Shoes Required In This Area Sign, 10 H x 7 W x 0.006 D, Polyester |
| Type | Safety Signs |
| Background Color | Yellow |
| Header | Caution, Precaucion |
| Legend | Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English, Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |