Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125478 Brady Signs & Signage, B555 14X10 BLK/YEL BILING/CAUTION

MFG Item Number
125478

125478 Brady Signs & Signage, B555 14X10 BLK/YEL BILING/CAUTION

MFG Item Number
125478
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125478
B555 14X10 BLK/YEL BILING/CAUTION

Series Information

Specifications

Specifications
Manufacturer Part Number 125478
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION Watch Your Step Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Header Caution, Precaucion
Legend Watch Your Step/Camine Con Cuidado
Material Aluminum
Language English, Spanish
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs