Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
125500-2 GPI - Great Plains Industries Sensors, Kit, Rotor & Support 3/4in.
125500-2 GPI - Great Plains Industries Sensors, Kit, Rotor & Support 3/4in.
Description
Kit, Rotor & Support 3/4in.
Specifications
Specifications
| Manufacturer |
GPI - Great Plains Industries |
| Family Series |
GPI - Great Plains Industries Sensors |
| Manufacturer Part Number |
125500-2 |
| Description |
Kit, Rotor & Support 3/4in. |
| Accessory Type |
Rotor and Support Kit |
| Comments |
3/4 " |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.095 lbs |
125500-2
GPI - Great Plains Industries Sensors