125500-3
GPI - Great Plains Industries Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125500-3

GPI - Great Plains Industries Sensors

125500-3

GPI - Great Plains Industries Sensors
Kit, Rotor & Support 1in.
MFG Item Number
125500-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
125500-3
Kit, Rotor & Support 1in.

Series Information

Specifications

Specifications
Manufacturer GPI - Great Plains Industries
Family Series GPI - Great Plains Industries Sensors
Manufacturer Part Number 125500-3
Description Kit, Rotor & Support 1in.
Accessory Type Rotor and Support Kit
Comments 1 "
Net Weight 0.025 lbs
Gross Weight 0.1 lbs