Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125503

Brady Signs & Signage

125503

Brady Signs & Signage
B401 10X14 GRN/WHT BILING/TRASH ONLY
MFG Item Number
125503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
125503
B401 10X14 GRN/WHT BILING/TRASH ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number 125503
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual Trash Only Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Warning Signs
Background Color White
Legend Trash Only/Basura Solamente
Material Polystyrene
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs