125516-04
GPI - Great Plains Industries Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

125516-04

GPI - Great Plains Industries Sensors

125516-04

GPI - Great Plains Industries Sensors
Kit, Turbine Assembly (2in. NPT, PVC)
MFG Item Number
125516-04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
125516-04
Kit, Turbine Assembly (2in. NPT, PVC)

Series Information

Specifications

Specifications
Manufacturer GPI - Great Plains Industries
Family Series GPI - Great Plains Industries Sensors
Manufacturer Part Number 125516-04
Description Kit, Turbine Assembly (2in. NPT, PVC)
Accessory Type Turbine Assembly Kit
Comments 2 " NPT
Net Weight 1.425 lbs
Gross Weight 1.83 lbs