Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 125518 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual Tornado Shelter Sign, 10 H x 7 W x 0.06 D, Black/White on Blue, Polystyrene |
| Type | Fire/Emergency Signs |
| Background Color | Blue |
| Legend | Tornado Shelter/Refugio Contra Tornados |
| Material | Polystyrene |
| Language | English, Spanish |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |